Universal screwdriver holder
Number of compartments | 6 |
---|
Logistic Weight | 53 g |
---|---|
Packaged dimensions (D x W x H) | 240x50x35 mm |
Package weight | 53 g |
Number of compartments | 6 |
Length | 238 mm |
Height | 38 mm |
Width | 50 mm |
Material | Polypropylene |
Usually arrives within 14 working days