References
Facom:CKS.100
Rubix:155A1141
EAN:3148518454339



Product details : FACOM 8 SMALL WRENCH RACK CKS.100
Universal key holder
- Easy to install: very quick fastening on the perforated sides of the cabinet or on a perforated wall panel (attachment system supplied).
- Ease of use and time saving.
- No specific location: the keys are adaptable on any cell.
- No risk of damaging tools: polypropylene rack and studied shapes ensure safe contact.
- Large range cover. For 8 open-end wrenches. Weight: 60g.
- Easy to install: very quick fastening on the perforated sides of the cabinet or on a perforated wall panel (attachment system supplied).
- Ease of use and time saving.
- No specific location: the keys are adaptable on any cell.
- No risk of damaging tools: polypropylene rack and studied shapes ensure safe contact.
- Large range cover. For 8 open-end wrenches. Weight: 60g.
Strengths
Universal key holder
Number of elements: 4 open-end wrenches
Dimensions (mm): 24 to 42
Easy to install: very fast fixing on the sides, perforated tees, s of the maid or on a perforated wall panel, (hooking system provided). Ease, use and time saving. No specific location: the keys are adaptable to any alve, ole. No risk of damaging the tools: polypropylene rack, ne and shapes, studied, ensure a safe contact. Large range cover. Weight: 40g.
Number of elements: 4 open-end wrenches
Dimensions (mm): 24 to 42
Easy to install: very fast fixing on the sides, perforated tees, s of the maid or on a perforated wall panel, (hooking system provided). Ease, use and time saving. No specific location: the keys are adaptable to any alve, ole. No risk of damaging the tools: polypropylene rack, ne and shapes, studied, ensure a safe contact. Large range cover. Weight: 40g.
Technical specifications
Attributes
| Logistic Weight | 57 g |
|---|---|
| Packaged dimensions (D x W x H) | 235x45x30 mm |
| Package weight | 57 g |
| Number of compartments | 8 |
| Length | 6 mm |
| Height | 14 mm |
| Material | polypropylene |
Show UNSPSC/ECL@SS
£ 5.37 excl. VAT
/ Each
£ 6.44 incl. VAT
- Delivery usually within ( 14 ) days
