Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Empty storage module
ROEBUCK 890384 FOAM INLAYS SPANNERS AND SCREWDRIVERS EMPTY TYPE A 540
ROEBUCK 890384 FOAM INLAYS SPANNERS AND SCREWDRIVERS EMPTY TYPE A 540
FOAM INLAYS SPANNERS AND SCREWDRIVERS EMPTY TYPE A
References
roebuck:
890384
rubix:
235A1371
ean:
3660338429156
Technical specifications
Number of compartments
25
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 890384 FOAM INLAYS SPANNERS AND SCREWDRIVERS EMPTY TYPE A 540
Suitable For Use with Roller Cabinet Product: ref. 865379/ 865373/ 845705/845707/845708/845709/ 865487/ 867984 and 828243
Strengths
High density polyethylene foam: 45Kg/m3 providing resistance and very good hold.
Technical specifications
Attributes
Number of compartments
25
Length
410
mm
Height
30
mm
Width
540
mm
Material
Polyethylene foam
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.90
excl. VAT
/
Each
£
44.28
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
ROEBUCK SHADOW FOAM INLAY 6 CIRCLIP PLIERS TYPE A 360X410X30MM
MILWAUKEE 4932480625 PACKOUT TOOL TRAY
ROEBUCK EMPTY ORGANISER MODULE RATCHETS- BITS ANS SOCKETS 866264
MILWAUKEE 4932480714 PACKOUT LONG HANDLED STORAGE MOQ 3 ORDER IN MULTI
FACOM PL.327A MOD.ANX PLASTIC TRAY
FACOM PM.MOD75 FOAM FOR MODM.75
FACOM PL.670 PLASTIC TRAY FOR MOD.440-1
ROEBUCK 890381 FOAM INLAYS PLIERS AND BALL HAMMER (UK) EMPTY TYPE A 54
MILWAUKEE 4932480623 PACKOUT CABINET
CWR03ZBL CYLINDER WALL RACK - TO SUIT 3 CYLINDERS 1210L BLUE
CWR03ZGY CYLINDER WALL RACK - TO SUIT 3 CYLINDERS 1210L GREY
FACOM SCREWD.TRAY PL.325
FACOM PLASTIC TRAY PL.623
FACOM RACK CKS.39A
FACOM HOLE CKS.25A