Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Empty storage module
ROEBUCK 890358 FOAM INLAYS 6 SLOT AND POZIDRIV SCREWDRIVER EMPTY TYPE
ROEBUCK 890358 FOAM INLAYS 6 SLOT AND POZIDRIV SCREWDRIVER EMPTY TYPE
FOAM INLAYS 6 SLOT AND POZIDRIV SCREWDRIVER EMPTY TYPE B
References
roebuck:
890358
rubix:
235A1374
ean:
3660338428982
Technical specifications
Number of compartments
6
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 890358 FOAM INLAYS 6 SLOT AND POZIDRIV SCREWDRIVER EMPTY TYPE
Suitable For Use with Roller Cabinet Product: ref. 6892321/ 6892322/ 6892323
Strengths
High density polyethylene foam: 45Kg/m3 providing resistance and very good hold.
Technical specifications
Attributes
Number of compartments
6
Length
175
mm
Height
365
mm
Width
30
mm
Material
Polyethylene foam
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.85
excl. VAT
/
Each
£
15.42
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
ROEBUCK 890357 FOAM INLAYS 6 SLOT AND POZIDRIV SCREWDRIVER EMPTY TYPE
FACOM MODM.RL2 1/4 SOCKET SET 6 POINTS + RATCHET RL.171 IN FOAM TRAY
AMORGARD PR1 1T H/DUTY MOBILE PIPE RACK
CFRD06ZRD CYLINDER FLOOR RACK - DOUBLE SIDED - TO SUIT 6 CYLINDER
MILWAUKEE 4932493382 PACKOUT SINGLE LONG HANDLED STORAGE ORDER IN MULT
FACOM HOOK CKS.79A
FACOM MOUNT CKS.80B
FACOM PL.313 PLASTIC TRAY FOR NS.500AU
ROEBUCK SHADOW FOAM INLAY 6 CIRCLIP PLIERS TYPE A 360X410X30MM
MILWAUKEE 4932480707 PACKOUT PAPER TOWEL HOLDER MOQ 5 ORDER IN MULTIPL
ARMORGARD OXBOX SITE BOX OX6
GRENADIER SCR01Z SECURITY CAGE - GALVANISED & RED DOORS 700 X 830H 790
CFRS02ZBL CYLINDER FLOOR RACK - SINGLE SIDED - TO SUIT 2 CYLINDERS
ROEBUCK EMPTY ORGANISER MODULE RATCHETS- BITS ANS SOCKETS 866264
MILWAUKEE 4932493384 PACKOUT SMALL HOOK ROW NEW MOQ 6 ORDER IN MULTIPL