Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Empty storage module
FACOM HOOK CKS.79A
FACOM HOOK CKS.79A
Empty storage module Facom
References
facom:
CKS.79A
rubix:
1237881
ean:
3148513415236
Technical specifications
Number of compartments
1
See all Specifications
Product details
Technical specifications
Product details : FACOM HOOK CKS.79A
Technical specifications
Attributes
Logistic Weight
158
g
Packaged dimensions (D x W x H)
115
x
95
x
80
mm
Package weight
158
g
Number of compartments
1
Length
48
mm
Height
60
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.98
excl. VAT
/
Each
£
29.98
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 890357 FOAM INLAYS 6 SLOT AND POZIDRIV SCREWDRIVER EMPTY TYPE
CWR02ZRD CYLINDER WALL RACK - TO SUIT 2 CYLINDERS 660L RED
CFRD06ZGY CYLINDER FLOOR RACK - DOUBLE SIDED - TO SUIT 6 CYLINDER
ROEBUCK 890345 FOAM INLAYS 4 IN 1 SPANNERS EMPTY TYPE A 180 X 410 X 30
MAKITA 837634-4 MAKPAC TRAY TYPE 3 DHR202
CFRS02ZGY CYLINDER FLOOR RACK - SINGLE SIDED - TO SUIT 2 CYLINDERS
CWR03ZBL CYLINDER WALL RACK - TO SUIT 3 CYLINDERS 1210L BLUE
ROEBUCK ORGANISER MODULE EMPTY 788167
FACOM PM.MOD3/3 FOAM TRAY 569 X 420MM BLANK 3-3
GRENADIER SCR03Z SECURITY CAGE - GALVANISED & RED DOORS 700 X 1630H 15
CFRD06ZBL CYLINDER FLOOR RACK - DOUBLE SIDED - TO SUIT 6 CYLINDER
MILWAUKEE 4932493381 PACKOUT MAGNETIC BIN 10X20 CM NEW 6 ORDER MULTIPL
CWR03ZGY CYLINDER WALL RACK - TO SUIT 3 CYLINDERS 1210L GREY
ROEBUCK SHADOW FOAM INLAY 6 CIRCLIP PLIERS TYPE B 350X365X30MM
MILWAUKEE 4932480704 PACKOUT SMALL STRAIGHT UTILITY HOOK ORDER IN MULT