FACOM MODM.RL2 1/4 SOCKET SET 6 POINTS + RATCHET RL.171 IN FOAM TRAY
Socket Locking Module
See technical informationReferences
Facom:MODM.RL2
Rubix:395A5106
EAN:3148519455816

Product details : FACOM MODM.RL2 1/4 SOCKET SET 6 POINTS + RATCHET RL.171 IN FOAM TRAY
- Includes : - 1 ratchet RL.161 - 1 sliding handle R.120A. - 1 extension bar J4763 - 2 standard extension bars 1/4" R.209 and R.215 - 11 sockets 1/4" R.E from 3/16 to 9/16" - 1 set of socket wrenches 83SH.JP8AU - 1 screwdriver handle 1/4" R.236A - Bits: 3 x ED.1T (101 --> 103) - 3 x EP.1T (101 --> 103). 2 x ES.1T (134,5T - 136,5T) - 5 x EH.1 bits (103 --> 107). 5 x EX.1 (115 - 120 - 125 - 130 - 140) - 1 universal universal joint 1/4" R.240A - 1 bit-holder socket 1/4" R.235 - Foam plate: PM.MODRL2U.
Walter Titex
Technical specifications
Attributes
| Number of elements | 38 |
|---|---|
| Material | foam |
| Height | 45 mm |
| Width | 418 mm |
| Depth | 188 mm |
Show UNSPSC/ECL@SS
£ 388.97 excl. VAT
/ Each
£ 466.76 incl. VAT
- Delivery usually within ( 14 ) days
