AMORGARD PR1 1T H/DUTY MOBILE PIPE RACK
manual handling products
See technical informationSee documentsReferences
Armorgard:PR1
Rubix:80191179
EAN:5060452080499
Documents
Product details : AMORGARD PR1 1T H/DUTY MOBILE PIPE RACK
mobile on-site pipe and conduit storage solution | innovatively designed wheeled storage rack | top quality product
The adaptable mobile on-site pipe and conduit storage solution.
Technical specifications
Attributes
| Length | 1000 mm |
|---|---|
| Height | 1500 mm |
| Width | 1560 mm |
Show UNSPSC/ECL@SS
£ 1,307.27 excl. VAT
/ Each
£ 1,568.72 incl. VAT
- Usually arrives within 14 working days




