Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Empty storage module
MILWAUKEE 4932493382 PACKOUT SINGLE LONG HANDLED STORAGE ORDER IN MULT
MILWAUKEE 4932493382 PACKOUT SINGLE LONG HANDLED STORAGE ORDER IN MULT
Empty storage module Milwaukee
References
milwaukee:
4932493382
rubix:
395A6532
manufacturer :
4932493382
ean:
4058546482534
Product details
Technical specifications
Product details : MILWAUKEE 4932493382 PACKOUT SINGLE LONG HANDLED STORAGE ORDER IN MULT
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.62
excl. VAT
/
Each
£
17.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM 8 SMALL WRENCH RACK CKS.100
ROEBUCK EMPTY ORGANIZERR MODULE FOR HAMMERS 866266
ROEBUCK 890369 FOAM INLAYS 6 INSULATED 1000V PLIERS EMPTY TYPE A 180 X
FACOM PM.MODR1A FOAM TRAY FOR MODM.R1A
FACOM HOLE CKS.81A
MILWAUKEE 4932480623 PACKOUT CABINET
CWR02ZRD CYLINDER WALL RACK - TO SUIT 2 CYLINDERS 660L RED
CFRS03ZBL CYLINDER FLOOR RACK - SINGLE SIDED - TO SUIT 3 CYLINDERS
GPC PSP21Z COVERED DRUM STORAGE SYSTEM
CWR02ZGY CYLINDER WALL RACK - TO SUIT 2 CYLINDERS 660L GREY
MILWAUKEE 4932493379 PACKOUT WIRE BASKET NEW MOQ 4 ORDER IN MULTIPLES
CFRS02ZBL CYLINDER FLOOR RACK - SINGLE SIDED - TO SUIT 2 CYLINDERS
FACOM MODM.RL2 1/4 SOCKET SET 6 POINTS + RATCHET RL.171 IN FOAM TRAY
GEDORE 1500 ED-70 K EMPTY DISTANCE MOD 1618687
ROEBUCK 890382 FOAM INLAYS PLIERS AND BALL HAMMER (UK) EMPTY TYPE B 52