Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Empty storage module
MILWAUKEE 4932478298 TRAY FOR PACKOUT TROLLEY BOX AND LARGE
MILWAUKEE 4932478298 TRAY FOR PACKOUT TROLLEY BOX AND LARGE
Empty storage module Milwaukee
References
milwaukee:
4932478298
rubix:
395A6514
manufacturer :
4932478298
ean:
4058546344757
Product details
Technical specifications
Product details : MILWAUKEE 4932478298 TRAY FOR PACKOUT TROLLEY BOX AND LARGE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.82
excl. VAT
/
Each
£
6.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM RACK CKS.37A
FACOM PL.670 PLASTIC TRAY FOR MOD.440-1
ROEBUCK ORGANISER MODULE EMPTY 788167
ARMORGARD OXBOX SITE BOX OX6
MILWAUKEE 4932478301 BINS FOR PACKOUT SLIM ORGANIZER &COMPACT ORGANISE
GRENADIER SCR05Z SECURITY CAGE - GALVANISED & RED DOORS 2070 X 700 163
ROEBUCK 890369 FOAM INLAYS 6 INSULATED 1000V PLIERS EMPTY TYPE A 180 X
FACOM RACK CKS.71A
CWR03ZGY CYLINDER WALL RACK - TO SUIT 3 CYLINDERS 1210L GREY
GPC HD129705 STILLAGE 1220 X 915 X 760 500KG LOAD CAPACITY BLUE
ROEBUCK MODULE SCREWDRIVERS, EMPTY DIMENSIONS 410X180X40MM 828051
FACOM PM.MODR1A FOAM TRAY FOR MODM.R1A
GPC PSP21Z COVERED DRUM STORAGE SYSTEM
ROEBUCK 890372 FOAM INLAYS 6 FILES EMPTY TYPE A 360 X 410 X 30MM
FACOM 8 SMALL WRENCH RACK CKS.100