ROEBUCK ORGANISER MODULE,EMPTY 863111

Empty modules

See technical information
References
Roebuck:863111
Rubix:209A7865
EAN:3660338177279
ORGANIZER MODULE,EMPTY
Technical specifications
Number of compartments4
See all Specifications

Product details : ROEBUCK ORGANISER MODULE,EMPTY 863111



Suitable for use with roller cabinet: ref. 865487 / 867984 / 893452 / 893453 / 893454 / 893455 / 893457 / 893459 / 893463 / 893465 / 893467
Empty module for pliers
Versions with tools: 880761, 880755, 880757

Technical specifications


Attributes
Number of compartments4
Length410 mm
Height180 mm
Width40 mm
Materialplastic
Show UNSPSC/ECL@SS
£ 13.65 excl. VAT
/ Each
£ 16.38 incl. VAT
  • In stock: Next day delivery