Metal Tool Rack
Number of compartments | 16 |
---|
Logistic Weight | 739 g |
---|---|
Packaged dimensions (D x W x H) | 655x115x55 mm |
Package weight | 801 g |
Number of compartments | 16 |
Length | 655 mm |
Height | 55 mm |
Width | 105 mm |
Material | Metal |
Usually arrives within 14 working days