Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Empty storage module
ROEBUCK SHADOW FOAM INLAY 6 CIRCLIP PLIERS TYPE B 350X365X30MM
ROEBUCK SHADOW FOAM INLAY 6 CIRCLIP PLIERS TYPE B 350X365X30MM
FOAM INLAYS 6 Circlips® PLIERS TYPE B
References
roebuck:
890367
rubix:
235A1378
ean:
3660338429040
Technical specifications
Number of compartments
6
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK SHADOW FOAM INLAY 6 CIRCLIP PLIERS TYPE B 350X365X30MM
Suitable For Use with Roller Cabinet Product: ref. 6892321/ 6892322/ 6892323
Strengths
High density polyethylene foam: 45Kg/m3 providing resistance and very good hold.
Technical specifications
Attributes
Number of compartments
6
Length
350
mm
Height
365
mm
Width
30
mm
Material
Polyethylene foam
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.88
excl. VAT
/
Each
£
34.66
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
ROEBUCK SHADOW FOAM INLAY 6 CIRCLIP PLIERS TYPE A 360X410X30MM
MAKITA 837647-5 MAKPAC TRAY TYPE4 RP2301FC
ROEBUCK MODULE EMPTY 1 COMPARTIMENT DIMENSIONS 410X180X40MM 828053
FACOM SOCKET TOOL ORGANISER CKS.1A
FACOM PM.MOD3/3 FOAM TRAY 569 X 420MM BLANK 3-3
GRENADIER SCR03Z SECURITY CAGE - GALVANISED & RED DOORS 700 X 1630H 15
GEDORE MODULE BOX 1500 ED-70 XL
BRITOOL EXPERT PLASTIC TRAY FOR E194940 MODULE
ROEBUCK 890357 FOAM INLAYS 6 SLOT AND POZIDRIV SCREWDRIVER EMPTY TYPE
FACOM PL.670 PLASTIC TRAY FOR MOD.440-1
FACOM INSERT TRAY PL.606
GRENADIER SCR02Z SECURITY CAGE - GALVANISED & RED DOORS 1400 X 700 830
FACOM MOUNT CKS.80B
FACOM PL.L384 STORAGE MODULE FOR SMALL COMPONENTS
FACOM SCREWD.TRAY PL.325