References
Gedore:894 34
Rubix:9881760
Manufacturer :6575730
EAN:4010886657577

Product details : GEDORE SINGLE OPEN ENDED SPANNER 34MM
Design according to DIN 894, ISO 3318. jaw angle = 15°. GEDORE vanadium steel 31CrV3. Manganese-phosphated up to 38 mm, steel gray from 41 mm. From 10 mm to 135 mm with suspension hole. * not standardized
Walter Titex
Technical specifications
Attributes
| Logistic Weight | 365 g |
|---|---|
| Opening | 34 |
| Length | 290 mm |
| Type | flat wrench |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 30.31 excl. VAT
/ Each
£ 36.37 incl. VAT
- Delivery usually within ( 8 ) days
