Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 40031617 16 X 17MM DOE SPANNER
STAHLWILLE 40031617 16 X 17MM DOE SPANNER
10 series double open ended spanners, MOTOR
References
stahlwille:
40031617
rubix:
2018299
ean:
4018754017874
Technical specifications
Opening
16x17
Length
205
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 40031617 16 X 17MM DOE SPANNER
DIN 3110/ISO 10102
Technical specifications
Attributes
Opening
16x17
Length
205
mm
Weight
100
g
Finishing
Chromed
Type
Flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.93
excl. VAT
/
Each
£
10.72
incl. VAT
Usually arrives within 14 working days
Select variants (38)
Add to cart
Check our products from related categories
FACOM RING WREN 59TX.10X12
STAHLWILLE 41081922 DOUBLE ENDED SPANNER FLARENUT 19 X 22MM
BAHCO 1931M-14 OPEN END WRENCH
BAHCO 1952M-24 COMBINATION WRENCH
ROEBUCK SLOGGING RING SPANNER 13/16 INCH WHITWORTH
FACOM COMBINATION WRENCH 41.11
GEDORE 15MM COMBI SPANNER 7 15
FACOM 55A.3/4X13/16 55A OFFSET RING SPANNER 3/4 X 13/16 INCH A/F
BAHCO 4040M-8-9 FLEX HEAD WRENCH
BAHCO 9035 ERGO 55MM ADJUSTABLE WRENCH RUBBER HANDLE PHOS FINISH 324MM
BAHCO 6M-8-10 OPEN END WRENCH
GEDORE 2 A 32 SINGLE RING SPANNER 32MM 6034140
GEDORE RINGSLOGSPANNER100MM 306 100
GEDORE 1B SERIES COMBINATION SPANNER 2.1/16 INCH A/F
ROEBUCK FLAT RING SLOGGING SPANNER 32MM