EXPERT OPEN ENDED WRENCH 27 X 29MM

Fork wrenches - mm

See technical information

References

Expert:E113281
Rubix:2015022
EAN:3258951132814
brand logo

Technical specifications

Opening27
Length302 mm
Typeflat wrench
See all Specifications

Product details : EXPERT OPEN ENDED WRENCH 27 X 29MM


- ISO 691 - ISO 1711-1 - ISO 3318 - ISO 10102 - DIN 3110
- Fork oriented at 15° to the axis of the handle (recovery angle 30°).
- Forged from Chrome Vanadium steel.
- Finish: chrome-plated, bright.

Technical specifications


Attributes
Opening27
Length302 mm
Typeflat wrench
Finishingchromed
£ 17.95 excl. VAT
/ Each
£ 21.54 incl. VAT
  • Delivery usually within ( 14 ) days