STAHLWILLE 40031719 17 X 19MM DOE SPANNER
10 series double open ended spanners, MOTOR
See technical informationSee documentsReferences
Stahlwille:40031719
Rubix:2018301
EAN:4018754017898



Documents
Product details : STAHLWILLE 40031719 17 X 19MM DOE SPANNER
DIN 3110/ISO 10102
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x42x218 mm |
|---|---|
| Logistic Weight | 131 g |
| Opening | 17x19 |
| Length | 220 mm |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 10.93 excl. VAT
/ Each
£ 13.12 incl. VAT
- Usually arrives within 14 working days
