References
Rubix-UK:M6WSHR-FORMA-A2/50
Rubix:80185463


Technical specifications
| Inner diameter | 6 mm |
|---|---|
| Material/finishing | Steel |
| Outer diameter | 12.5 mm |
Product details : 6MM WASHER FORM A A2 PACK OF 50
Din 125A Form A grade A2 stainless steel washers. Standard washer for protection of mating material and spreading the clamp load.
Technical specifications
Attributes
| Inner diameter | 6 mm |
|---|---|
| Material/finishing | Steel |
| Outer diameter | 12.5 mm |
| Metrical diameter | M6 |
Show UNSPSC/ECL@SS
£ 4.19 excl. VAT
/ Each
£ 5.03 incl. VAT
- In stock: Next day delivery
Inner diameter
6 mm
Material/finishing
Outer diameter
Metrical diameter
M6