SPARTEX WASHERS FOR CHEESE HD SCR A2 7X3.7X0.5 0433237
Washers for socket head cap screws
See technical informationReferences
Spartex:RONTCPLAT3,7A2
Rubix:268A3673
Manufacturer :0433237
EAN:4043377032959


Technical specifications
| Inner diameter | 3.7 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Outer diameter | 7 mm |
Product details : SPARTEX WASHERS FOR CHEESE HD SCR A2 7X3.7X0.5 0433237
Washers for cheese head screws A2 7X3,7X0,5 DIN 433
Technical specifications
Attributes
| Inner diameter | 3.7 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Outer diameter | 7 mm |
| Standard | din 433 |
| Metrical diameter | m3.5 |
| Thickness | 0.5 mm |
Show UNSPSC/ECL@SS
£ 2.50 excl. VAT
/ 1,000 pieces
£ 3.00 incl. VAT
- Usually arrives within 14 working days
Inner diameter
3.7 mm
Material/finishing
Outer diameter
7 mm
Standard
Metrical diameter
m3.5