References
Spartex:RONPLU6,4A1
Rubix:264A7990
Manufacturer :9021457164
EAN:4043377227805


Technical specifications
| Inner diameter | 6.4 mm |
|---|---|
| Material/finishing | stainless steel a5 |
| Outer diameter | 18 mm |
Product details : SPARTEX RONPLU6.4A1-PENNY WASHER A1 18X6.4X1.8
Washers with outside diameter ≈ 3x nominal thread diameter A1 18X6,4X1,8 DIN 9021
Technical specifications
Attributes
| Inner diameter | 6.4 mm |
|---|---|
| Material/finishing | stainless steel a5 |
| Outer diameter | 18 mm |
| Standard | din 9021 / iso 7093 |
| Metrical diameter | m6 |
| Thickness | 1.8 mm |
Show UNSPSC/ECL@SS
£ 69.80 excl. VAT
/ 1,000 pieces
£ 83.76 incl. VAT
- In stock: Next day delivery
Inner diameter
6.4 mm
Material/finishing
Outer diameter
18 mm
Standard
Metrical diameter
m6