SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A4 92X33X6 90214330
Flat washers, large
See technical informationReferences
Spartex:RONPLU33A4
Rubix:268A3657
Manufacturer :90214330
EAN:4043377198280


Technical specifications
| Inner diameter | 33 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Outer diameter | 92 mm |
Product details : SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A4 92X33X6 90214330
Washers with outside diameter ≈ 3x nominal thread diameter A4 92X33X6 DIN 9021
Technical specifications
Attributes
| Inner diameter | 33 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Outer diameter | 92 mm |
| Standard | din 9021 |
| Metrical diameter | m30 |
| Thickness | 6 mm |
Show UNSPSC/ECL@SS
£ 61.12 excl. VAT
/ 25 pieces
£ 73.34 incl. VAT
- Usually arrives within 14 working days
Inner diameter
33 mm
Material/finishing
Outer diameter
92 mm
Standard
Metrical diameter
m30