Washers for socket head cap screws
Inner diameter | 21 mm |
---|---|
Material/finishing | Stainless steel A2 |
Outer diameter | 4.5 mm |
Inner diameter | 21 mm |
---|---|
Material/finishing | Stainless steel A2 |
Outer diameter | 4.5 mm |
Standard | DIN 433 |
Thickness | 0.3 mm |
Usually arrives within 14 working days