Four-point contact ball bearing FAG QJ211-XL-MPA-C3, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 21 mm
Four-point contact bearing
See technical informationReferences
FAG:QJ211-XL-MPA-C3
Rubix:229A1873
Manufacturer :0192605120030
EAN:4012801013383

Product details : FAG QJ211-XL-MPA-C3 DUPLEX BALL BEARING 192605120030
Four point contact bearing QJ2..-XL-MPA, X-life, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x100x100 mm |
|---|---|
| Logistic Weight | 750 g |
| Inner diameter | 55 mm |
| Outer diameter | 100 mm |
| Width | 21 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 5900 rpm |
| Basic dynamic load, radial - Cr | 77000 N |
| Basic static load, radial - C0r | 71000 N |
Show UNSPSC/ECL@SS
£ 74.37 excl. VAT
/ Each
£ 89.24 incl. VAT
- Usually arrives within 14 working days
