Four-point contact ball bearing FAG QJ214-XL-MPA-C3, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 24 mm
Four-point contact bearing
See technical informationReferences
FAG:QJ214-XL-MPA-C3
Rubix:229A1877
Manufacturer :0167423110030
EAN:4012801157681

Product details : FAG QJ214-XL-MPA-C3 DUPLEX BALL BEARING 167423110030
Four point contact bearing QJ2..-XL-MPA, X-life, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x125x125 mm |
|---|---|
| Logistic Weight | 1300 g |
| Inner diameter | 70 mm |
| Outer diameter | 125 mm |
| Width | 24 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 4700 rpm |
| Basic dynamic load, radial - Cr | 118000 N |
| Basic static load, radial - C0r | 114000 N |
Show UNSPSC/ECL@SS
£ 128.54 excl. VAT
/ Each
£ 154.25 incl. VAT
- Delivery usually within ( 7 ) days
