Four-point contact bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 130 mm |
Width | 31 mm |
Logistic Weight | 2200 g |
---|---|
Inner diameter | 60 mm |
Outer diameter | 130 mm |
Width | 31 mm |
Bearing Clearance | CN |
Series | QJ3..-XL-MPA |
Cage | Brass |
Reference speed | 4700 rpm |
Limit speed | 10400 rpm |
Basic static load, radial - C0r | 126000 N |
Basic dynamic load, radial - Cr | 152000 N |
Sealing | Open |
Usually arrives within 14 working days