Four-point contact ball bearing INA CSXA030-HLE, Outer diameter: 88.9 mm | Inner diameter: 76.2 mm | Width: 6.35 mm
Four-point contact bearing
See technical informationReferences
INA:CSXA030-HLE
Rubix:238A3757
Manufacturer :0036259230000
EAN:4012802892260


Technical specifications
| Inner diameter | 76.2 mm |
|---|---|
| Outer diameter | 88.9 mm |
| Width | 6.35 mm |
Product details : INA CSXA030-HLE FOUR-POINT CONTACT BEARING
Four point contact bearing, Thin section bearing CSXA, brass sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 70 g |
|---|---|
| Inner diameter | 76.2 mm |
| Outer diameter | 88.9 mm |
| Width | 6.35 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Basic dynamic load, radial - Cr | 5100 N |
| Basic static load, radial - C0r | 6800 N |
Show UNSPSC/ECL@SS
£ 388.14 excl. VAT
/ Each
£ 465.77 incl. VAT
- Usually arrives within 14 working days