Four-point contact bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 72 mm |
Width | 19 mm |
Logistics dimensions (L x W x H) | 19x72x72 mm |
---|---|
Logistic Weight | 414 g |
Inner diameter | 30 mm |
Outer diameter | 72 mm |
Width | 19 mm |
Bearing Clearance | cn |
Series | qj3..-xl-mpa |
Cage | brass |
Reference speed | 7800 rpm |
Limit speed | 19600 rpm |
Basic static load, radial - C0r | 38500 N |
Basic dynamic load, radial - Cr | 57000 N |
Sealing | open |
Usually arrives within 14 working days