Slewing Ring, Four Point contact bearing, without gear teeth
Inner diameter | 304 mm |
---|---|
Outer diameter | 518 mm |
Width | 56 mm |
Logistic Weight | 23500 g |
---|---|
Inner diameter | 304 mm |
Outer diameter | 518 mm |
Width | 56 mm |
Bearing Clearance | cn |
Series | vlu20 |
Material | steel |
Sealing | open |
Usually arrives within 14 working days