Four-point contact ball bearing FAG QJ221-N2-MPA-C3, Outer diameter: 190 mm | Inner diameter: 105 mm | Width: 36 mm
Four-point contact bearing
See technical informationReferences
FAG:QJ221-N2-MPA-C3
Rubix:274A8273
Manufacturer :0192611600030
EAN:4012801237710

Product details : FAG QJ221-N2-MPA-C3 FOUR POINT CONTACT BEARING
Four-point bearing QJ2..-N2, dimensions in accordance with DIN 628-4, can be dismantled, with split inner ring, two stop grooves
Four point contact bearing QJ2..-N2-MPA, holding grooves, solid brass cage
Technical specifications
Attributes
| Logistic Weight | 4810 g |
|---|---|
| Inner diameter | 105 mm |
| Outer diameter | 190 mm |
| Width | 36 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 3450 rpm |
| Basic dynamic load, radial - Cr | 233000 N |
| Basic static load, radial - C0r | 255000 N |
Show UNSPSC/ECL@SS
£ 389.29 excl. VAT
/ Each
£ 467.15 incl. VAT
- Usually arrives within 14 working days
