Four-point contact bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 17 mm |
Logistic Weight | 256 g |
---|---|
Inner diameter | 25 mm |
Outer diameter | 62 mm |
Width | 17 mm |
Bearing Clearance | C3 |
Series | QJ3..-XL-MPA |
Cage | Brass |
Reference speed | 9000 rpm |
Limit speed | 23300 rpm |
Basic static load, radial - C0r | 28500 N |
Basic dynamic load, radial - Cr | 43500 N |
Sealing | Open |
Usually arrives within 14 working days