Four-point contact bearing
Inner diameter | 25.4 mm |
---|---|
Outer diameter | 34.925 mm |
Width | 4.763 mm |
Logistic Weight | 12 g |
---|---|
Inner diameter | 25.4 mm |
Outer diameter | 34.925 mm |
Width | 4.763 mm |
Bearing Clearance | CN |
Series | CSXAA..-TV |
Cage | Polyamide |
Basic static load, radial - C0r | 1900 N |
Basic dynamic load, radial - Cr | 2390 N |
Sealing | Open |
Usually arrives within 14 working days