Angular Contact Ball Bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 215 mm |
Width | 40 mm |
Logistics dimensions (L x W x H) | 40x215x215 mm |
---|---|
Logistic Weight | 6579,1 g |
Inner diameter | 120 mm |
Outer diameter | 215 mm |
Width | 40 mm |
Bearing Clearance | cn |
Series | qj2 |
Material | bearing steel |
Cage | brass |
Reference speed | 3600 rpm |
Limit speed | 5000 rpm |
Basic static load, radial - C0r | 365 N |
Basic dynamic load, radial - Cr | 300 N |
Sealing | open |
Usually arrives within 14 working days