Four-point contact bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 150 mm |
Width | 35 mm |
Logistics dimensions (L x W x H) | 35x150x150 mm |
---|---|
Logistic Weight | 3196 g |
Inner diameter | 70 mm |
Outer diameter | 150 mm |
Width | 35 mm |
Bearing Clearance | C3 |
Series | QJ3..-XL-MPA |
Cage | Brass |
Reference speed | 4200 rpm |
Limit speed | 8900 rpm |
Basic static load, radial - C0r | 165000 N |
Basic dynamic load, radial - Cr | 198000 N |
Sealing | Open |
Usually arrives within 14 working days