Four-point contact ball bearing FAG QJ316-N2-MPA, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 39 mm
Four-point contact bearing
See technical informationReferences
FAG:QJ316-N2-MPA
Rubix:45033827
Manufacturer :0167426130000
EAN:4012801237901

Product details : FAG QJ316-N2-MPA FOUR-POINT CONTACT BEARING
Four-point bearing QJ3..-N2, dimensions in accordance with DIN 628-4, can be dismantled, with split inner ring, two stop grooves
Four point contact bearing QJ3..-N2-MPA, holding grooves, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 39x170x170 mm |
|---|---|
| Logistic Weight | 4650 g |
| Inner diameter | 80 mm |
| Outer diameter | 170 mm |
| Width | 39 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Reference speed | 3750 rpm |
| Basic dynamic load, radial - Cr | 226000 N |
| Basic static load, radial - C0r | 220000 N |
Show UNSPSC/ECL@SS
£ 319.06 excl. VAT
/ Each
£ 382.87 incl. VAT
- Delivery usually within ( 7 ) days
