Four-point contact bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 260 mm |
Width | 55 mm |
Logistics dimensions (L x W x H) | 55x260x260 mm |
---|---|
Logistic Weight | 15600 g |
Inner diameter | 120 mm |
Outer diameter | 260 mm |
Width | 55 mm |
Bearing Clearance | cn |
Series | qj3..-n2-mpa |
Material | steel |
Cage | brass |
Reference speed | 2480 rpm |
Limit speed | 4550 rpm |
Basic static load, radial - C0r | 485000 N |
Basic dynamic load, radial - Cr | 385000 N |
Sealing | open |
Usually arrives within 14 working days