Angular Contact Ball Bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 80 mm |
Width | 21 mm |
Logistics dimensions (L x W x H) | 21x80x80 mm |
---|---|
Logistic Weight | 555 g |
Inner diameter | 35 mm |
Outer diameter | 80 mm |
Width | 21 mm |
Bearing Clearance | c2 |
Series | qj3 |
Material | bearing steel |
Cage | brass |
Reference speed | 11000 rpm |
Limit speed | 15000 rpm |
Basic static load, radial - C0r | 51000 N |
Basic dynamic load, radial - Cr | 64000 N |
Sealing | open |
Usually arrives within 14 working days