Four-point contact ball bearing FAG QJ210-XL-MPA, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 20 mm
Four-point contact bearing
See technical informationReferences
FAG:QJ210-XL-MPA
Rubix:229A1872
Manufacturer :0167422810000
EAN:4012801267144

Product details : FAG QJ210-XL-MPA DUPLEX BALL BEARING 167422810000
Four point contact bearing QJ2..-XL-MPA, X-life, solid brass cage
Technical specifications
Attributes
| Logistic Weight | 609 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 20 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 6700 rpm |
| Basic dynamic load, radial - Cr | 62000 N |
| Basic static load, radial - C0r | 56000 N |
Show UNSPSC/ECL@SS
£ 60.07 excl. VAT
/ Each
£ 72.08 incl. VAT
- Delivery usually within ( 7 ) days
