Angular Contact Ball Bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 90 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 23x90x90 mm |
---|---|
Logistic Weight | 771 g |
Inner diameter | 40 mm |
Outer diameter | 90 mm |
Width | 23 mm |
Bearing Clearance | C2 |
Series | QJ3 |
Material | Bearing steel |
Cage | Brass |
Reference speed | 10000 rpm |
Limit speed | 14000 rpm |
Basic static load, radial - C0r | 64000 N |
Basic dynamic load, radial - Cr | 78000 N |
Sealing | Open |
Usually arrives within 14 working days