Four-point contact bearing
Inner diameter | 220 mm |
---|---|
Outer diameter | 400 mm |
Width | 65 mm |
Logistics dimensions (L x W x H) | 65x400x400 mm |
---|---|
Logistic Weight | 38600 g |
Inner diameter | 220 mm |
Outer diameter | 400 mm |
Width | 65 mm |
Bearing Clearance | CN |
Series | QJ2..-N2-MPA |
Material | Steel |
Cage | Brass |
Reference speed | 1370 rpm |
Limit speed | 2850 rpm |
Basic static load, radial - C0r | 1120000 N |
Basic dynamic load, radial - Cr | 630000 N |
Sealing | Open |
Usually arrives within 14 working days