Four-point contact bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 120 mm |
Width | 23 mm |
Logistic Weight | 1270 g |
---|---|
Inner diameter | 65 mm |
Outer diameter | 120 mm |
Width | 23 mm |
Bearing Clearance | cn |
Series | qj2..-xl-mpa |
Cage | brass |
Reference speed | 4900 rpm |
Limit speed | 11300 rpm |
Basic static load, radial - C0r | 104000 N |
Basic dynamic load, radial - Cr | 106000 N |
Sealing | open |
Usually arrives within 14 working days