Angular Contact Ball Bearing
Inner diameter | 140 mm |
---|---|
Outer diameter | 250 mm |
Width | 42 mm |
Logistics dimensions (L x W x H) | 42x250x250 mm |
---|---|
Logistic Weight | 9361,7 g |
Inner diameter | 140 mm |
Outer diameter | 250 mm |
Width | 42 mm |
Bearing Clearance | cn |
Series | qj2 |
Material | bearing steel |
Cage | brass |
Reference speed | 3200 rpm |
Limit speed | 4300 rpm |
Basic static load, radial - C0r | 475 N |
Basic dynamic load, radial - Cr | 345 N |
Sealing | open |
Usually arrives within 14 working days