Four-point contact bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 160 mm |
Width | 30 mm |
Logistic Weight | 2350 g |
---|---|
Inner diameter | 90 mm |
Outer diameter | 160 mm |
Width | 30 mm |
Bearing Clearance | cn |
Series | qj2..-xl-n2-tvp |
Cage | polyamide |
Reference speed | 3750 rpm |
Limit speed | 5500 rpm |
Basic static load, radial - C0r | 198000 N |
Basic dynamic load, radial - Cr | 189000 N |
Sealing | open |
Usually arrives within 14 working days