Angular Contact Ball Bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 125 mm |
Width | 24 mm |
Logistics dimensions (L x W x H) | 24x125x125 mm |
---|---|
Logistic Weight | 1182 g |
Inner diameter | 70 mm |
Outer diameter | 125 mm |
Width | 24 mm |
Bearing Clearance | c2 |
Series | qj2 |
Material | bearing steel |
Cage | phenolic resin |
Reference speed | 7500 rpm |
Limit speed | 9000 rpm |
Basic static load, radial - C0r | 122000 N |
Basic dynamic load, radial - Cr | 120000 N |
Sealing | open |
Usually arrives within 14 working days