Four-point contact ball bearing FAG QJ305-XL-TVP, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 17 mm
Four-point contact bearing
See technical informationReferences
FAG:QJ305-XL-TVP
Rubix:158A1103
Manufacturer :0167424350000
EAN:4012801315685

Product details : FAG QJ305-XL-TVP FOUR-POINT CONTACT BEARING
Four point contact bearing QJ3..-XL-TVP, X-life, plastic cage
Technical specifications
Attributes
| Logistic Weight | 256 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 62 mm |
| Width | 17 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 8800 rpm |
| Basic dynamic load, radial - Cr | 46500 N |
| Basic static load, radial - C0r | 31500 N |
Show UNSPSC/ECL@SS
£ 33.87 excl. VAT
/ Each
£ 40.64 incl. VAT
- Delivery usually within ( 7 ) days
