Four-point contact bearing
Inner diameter | 75 mm |
---|---|
Outer diameter | 130 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 25x130x130 mm |
---|---|
Logistic Weight | 1468 g |
Inner diameter | 75 mm |
Outer diameter | 130 mm |
Width | 25 mm |
Bearing Clearance | cn |
Series | qj2..-xl-mpa |
Cage | brass |
Reference speed | 4550 rpm |
Limit speed | 10200 rpm |
Basic static load, radial - C0r | 122000 N |
Basic dynamic load, radial - Cr | 123000 N |
Sealing | open |
Usually arrives within 14 working days