Four-point contact ball bearing FAG QJ320-N2-MPA-C3, Outer diameter: 215 mm | Inner diameter: 100 mm | Width: 47 mm
Four-point contact bearing
See technical informationReferences
FAG:QJ320-N2-MPA-C3
Rubix:274A8283
Manufacturer :0167426480030
EAN:4012801013819

Product details : FAG QJ320-N2-MPA-C3 FOUR POINT CONTACT BEARING
Four-point bearing QJ3..-N2, dimensions in accordance with DIN 628-4, can be dismantled, with split inner ring, two stop grooves
Four point contact bearing QJ3..-N2-MPA, holding grooves, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x215x215 mm |
|---|---|
| Logistic Weight | 8788 g |
| Inner diameter | 100 mm |
| Outer diameter | 215 mm |
| Width | 47 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Reference speed | 3000 rpm |
| Basic dynamic load, radial - Cr | 325000 N |
| Basic static load, radial - C0r | 365000 N |
Show UNSPSC/ECL@SS
£ 512.17 excl. VAT
/ Each
£ 614.60 incl. VAT
- Delivery usually within ( 7 ) days
