Four-point contact ball bearing FAG QJ208-XL-MPA-C3, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 18 mm
Four-point contact bearing
See technical informationReferences
FAG:QJ208-XL-MPA-C3
Rubix:274A8259
Manufacturer :0167422490030
EAN:4026677443533

Product details : FAG QJ208-XL-MPA-C3 FOUR POINT CONTACT BEARING
Four point contact bearing QJ2..-XL-MPA, X-life, solid brass cage
Technical specifications
Attributes
| Logistic Weight | 440 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 18 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 7500 rpm |
| Basic dynamic load, radial - Cr | 58000 N |
| Basic static load, radial - C0r | 46500 N |
Show UNSPSC/ECL@SS
£ 45.78 excl. VAT
/ Each
£ 54.94 incl. VAT
- Delivery usually within ( 7 ) days
