NTN - Deep Groove Ball Bearing - 6852JR
Inner diameter | 260 mm |
---|---|
Outer diameter | 320 mm |
Width | 28 mm |
Logistics dimensions (L x W x H) | 320x320x28 mm |
---|---|
Logistic Weight | 3960 g |
Inner diameter | 260 mm |
Outer diameter | 320 mm |
Width | 28 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 6800 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 120000 N |
Basic dynamic load, radial - Cr | 87000 N |
Usually arrives within 14 working days