Four-point contact ball bearing FAG QJ206-XL-MPA, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 16 mm
Four-point contact bearing
See technical informationReferences
FAG:QJ206-XL-MPA
Rubix:152A7778
Manufacturer :0167422220000
EAN:4012801012133

Product details : FAG QJ206-XL-MPA FOUR-POINT CONTACT BEARING
Four point contact bearing QJ2..-XL-MPA, X-life, solid brass cage
Technical specifications
Attributes
| Logistic Weight | 254 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 16 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 10200 rpm |
| Basic dynamic load, radial - Cr | 37500 N |
| Basic static load, radial - C0r | 27500 N |
Show UNSPSC/ECL@SS
£ 52.91 excl. VAT
/ Each
£ 63.49 incl. VAT
- In stock: Next day delivery
