KLINGSPOR 66511 CS561 FIBRE DISC 235 X 22 MM GRIT 60 ROUND HOLE PK25
CS 561 Abrasive Fibre disc
See technical informationReferences
Klingspor:66511
Rubix:416A2410
EAN:4014855060924

Product details : KLINGSPOR 66511 CS561 FIBRE DISC 235 X 22 MM GRIT 60 ROUND HOLE PK25
CS 561 fibre disc, 235 x 22 mm grit 60 round hole
Technical specifications
Attributes
| Diameter | 235 mm |
|---|---|
| Grain | 60 |
| Application | metals |
| Reaming diameter | 22 mm |
| Type of abrasive | aluminium oxide |
| Backing material | vulcanised fibre (fibre disc backing) |
| Series | cs 561 |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 57.91 excl. VAT
/ Each
£ 69.49 incl. VAT
- Usually arrives within 14 working days