KLINGSPOR 295177 QMC412 QUICK CHANGE DISC 38 MM GRIT 60 PK100
QMC 412 Abrasive Quick change disc
See technical informationReferences
Klingspor:295177
Rubix:416A2943
EAN:4014855125883

Product details : KLINGSPOR 295177 QMC412 QUICK CHANGE DISC 38 MM GRIT 60 PK100
QMC 412 quick change disc, 38 mm grit 60
Technical specifications
Attributes
| Diameter | 38 mm |
|---|---|
| Grain | 60 |
| Application | metals |
| Type of abrasive | aluminium oxide |
| Series | qmc 412 |
| Pack quantity | 100 |
Show UNSPSC/ECL@SS
£ 90.00 excl. VAT
/ Each
£ 108.00 incl. VAT
- Usually arrives within 14 working days